Shop All Flap Wheels
Continental Abrasives
1-1/2" X 1" X 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel
Mfr # FW-112240
Zoro # G908118132
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2
- Grit 240
- Width 1-1/2
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Flap Length 1-1/2
Product Information
- Brand Continental Abrasives
- MFR # FW-112240
- Zoro # G908118132
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2 |
Width | 1-1/2 |
Flap Length | 1-1/2 |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
For Use With | Die Grinder, Air Tool |
Backing Material | X- Weight Cotton Cloth |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27 (MAX4540CB)
- 3M Qk Chang Dsc Backup Pad, 1D, TR (7100003161)
- 3M Hookit Mcrfnshng Flm Type D Dsc 268L, 6in (268L)
- WEILER Single Spiral Wire Brush, 3/8", PK10 (98613)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW21M)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-212120)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-32040)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide640 Grit Mounted Flap Wheel (FW-07060)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW31M)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-32240)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-07040)
- Continental Abrasives Flap Wheels