Shop All Flap Wheels
Continental Abrasives
1-1/2" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel
Mfr # FW-Z112060
Zoro # G608117893
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2
- Grit 60
- Width 1-1/2
- Abrasive Material Zirconia Abrasive Cloth
- Flap Length 1-1/2
Product Information
- Brand Continental Abrasives
- MFR # FW-Z112060
- Zoro # G608117893
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2 |
Width | 1-1/2 |
Flap Length | 1-1/2 |
Details
Grit | 60 |
Abrasive Material | Zirconia Abrasive Cloth |
For Use With | Die Grinder, Air Tool |
Color | Blue |
Backing Material | X-Weight Cotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 7/8'' TC 4-PLY 3/32'' ASSORTMENT 7/KIT (1260)
- WEILER 1" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21078)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 80G, TR, PK25 (66261162334)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Flat (60492)
- CONTINENTAL ABRASIVES 1" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11080)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-21120)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 80 Grit Aluminum Oxide Flap Wheel (FW-61080)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse (FW-INT21C)
- CONTINENTAL ABRASIVES 2" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21060)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-31060)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 120G (12244)
- Continental Abrasives Flap Wheels