Shop All Multi-purpose Air Hoses
Continental
3/8" x 600 ft TPE Bulk Multipurpose Air Hose 300 psi BL
Mfr # 20463342
Zoro # G3604395
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 600 ft.
- Tube Material TPE
- Cover Material TPE
- Hose Media Air, Water
- Length 600 ft.
Product Information
- Brand Continental
- MFR # 20463342
- Zoro # G3604395
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 600 ft. |
Length | 600 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Outside Dia. | 0.640" |
Hose Inside Dia. | 3/8 in |
Hose Length | 600 ft |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Length 600 ft, Hose Color Blue, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel 3/4X50Ft Ss Air/Water No Hose (83000 OLS)
- NTN NTN 87008, RadialDeep Groove Ball Bearing 8 Mm Id X 24 Mm Od X 10319 Mm W Single Seal Single Shield (87008)
- CONTINENTAL CONTITECH 4/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX475)
- ENERPAC Upper Piston (6067022)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Blue (IGBL03830-15-G)
- CONTINENTAL 3/4" x 50' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-50)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Black (HZB07520-50-G)
- CONTINENTAL 1/2" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031500)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Green (IGGN03830-100-G)
- CONTINENTAL 1/2" x 10' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-10-51)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 40,148040 (148040)
- Continental Air Hoses