Shop All Multi-purpose Air Hoses
Continental
3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL
Mfr # 20307590
Zoro # G3381682
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material PVC
- Cover Material PVC
- Hose Media Air
- Pneumatic Hose Temp. Range -10 Degrees to 158 Degrees F
Product Information
- Brand Continental
- MFR # 20307590
- Zoro # G3381682
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Outside Dia. | 0.670" |
Pneumatic Hose Inside Dia. | 3/8" |
Pneumatic Hose Fitting Size | 3/8" |
Pnuematic Hose Fitting Size | 3/8" |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Fitting A Size | 3/8 in |
Hose Outside Dia. | 5/8 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil MSFW-24-50/60 (MSFW-24-50/60)
- NTN NTN 6308, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Open (6308)
- BESTORQ Aftermarket Bush Hog HDZ3173FX (Deck 73") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- CARLISLE BP27 Super Blue Ribbon V-Belt (BP27)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-25-11)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (IGBK05025-100-G)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Green (IGGN02530-15-G)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (20307569)
- CONTINENTAL 3/4" x 50 ft EPDM Coupled Air Hose 200 psi Red (HZR07520-50-77-G)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-50-11)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-13)
- Continental Multi-purpose Air Hoses