Shop All Multi-purpose Air Hoses
Continental
3/8" x 2 ft Lead Hose 300 psi
Mfr # HZR03830-02-14-G
Zoro # G6211016
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 2 ft.
- Swivel Yes
- Pnuematic Hose Fitting Size 3/8"
- Hose Inside Dia. 3/8 in
- Hose Ends 3/8 in
Product Information
- Brand Continental
- MFR # HZR03830-02-14-G
- Zoro # G6211016
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 2 ft. |
Pnuematic Hose Fitting Size | 3/8" |
Hose Inside Dia. | 3/8 in |
Pneumatic Hose Inside Dia. | 3/8" |
Hose Inside Dia. (In.) | 3/8 |
Hose Length (Ft.) | 2 |
Hose Length | 2 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. | 11/16 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Replacement Hose, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 2 ft, Hose Fitting A Material Brass, Hose Fitting A Type Swivel, Hose Fitting A Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Material Brass, Hose Fitting B Type Solid NPT, Hose Fitting B Gender Male, Hose Fitting B Size 3/8 in, Hose Color Red, 210 Degrees F, Burst Pressure 1,200 psi, Hose Strain Relief No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 0.625x0.107, Grn, PK100 (HC-10ST G)
- ENERPAC Simplex Ball 14 In In (92549)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02525-25-G)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZY03830-05-13-G)
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307544)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (20307590)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (HZB05020-25-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05025-50-G)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (3/8" M (HFZ1202YW3S)
- Continental Air Hoses