Shop All Multi-purpose Air Hoses
Continental
3/8" x 100 ft EPDM Coupled Air Hose 300 psi Yellow
Mfr # HZY03830-100-11-G
Zoro # G6210246
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Pneumatic Hose Color Yellow
Product Information
- Brand Continental
- MFR # HZY03830-100-11-G
- Zoro # G6210246
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Pnuematic Hose Fitting Size | 3/8" |
Pneumatic Hose Fitting Size | 3/8" |
Pneumatic Hose Inside Dia. | 3/8" |
Outside Dia. | 0.700" |
Fitting Size | 3/8 in x 3/8 in |
Hose Inside Dia. | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Length | 100 ft |
Hose Fitting A Size | 3/8 in |
Hose Outside Dia. | 11/16 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Ball Bearings 31-52mm (6005ZZC3)
- LEGACY LEAD-IN HOSE HP 25'X5/8"" (HFZG525YW)
- LINCOLN LUBRICATION Hydraulic Coupler (5852)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP5001A06AS, Pressure Line, 5 micron, Outside-In (MF0575638)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi RD (20307562)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Green (IGGN05030-50-G)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02525-150-G)
- CONTINENTAL 1/2" x 250' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-250)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (411F12)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (HZR03825-100-G)
- CONTINENTAL 1" x 50 ft NBR Bulk Mine Spray Hose 1000 psi Yellow (20307783)
- Continental Multi-purpose Air Hoses