Shop All Multi-purpose Air Hoses
Continental
3/8" x 100 ft EPDM Coupled Air Hose 250 psi Red
Mfr # HZR03825-100-11-G
Zoro # G6210289
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Pneumatic Hose Thread Type (M)NPT x (M)NPT
Product Information
- Brand Continental
- MFR # HZR03825-100-11-G
- Zoro # G6210289
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Outside Dia. | 0.700" |
Pneumatic Hose Fitting Size | 3/8" |
Pnuematic Hose Fitting Size | 3/8" |
Pneumatic Hose Inside Dia. | 3/8" |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Length | 100 ft |
Hose Inside Dia. | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Outside Dia. | 11/16 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 100 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Slip Ring 25A/600V 3 Terminal (7155)
- BERLISS 12mm x 28mm x 8mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6001-2RS BERLISS)
- SMC 1/4" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N02S)
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 56C, 208-230V (EC3002)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-25)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-41-G)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-41-G)
- CONTINENTAL 3/4" x 5' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-05-31)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-31)
- Continental Air Hoses