Shop All Discharge & Suction Hoses
Continental
3/8" ID x 500 ft EPDM Water Discharge Hose BK
Mfr # 20026459
Zoro # G3718032
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Versigard
- Inside Dia. 3/8"
- Outside Dia. 0.66"
- Max. Pressure 150 psi
- Length 500 Ft.
Product Information
- Brand Continental
- MFR # 20026459
- Zoro # G3718032
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 3/8" |
Outside Dia. | 0.66" |
Length | 500 Ft. |
Hose Inside Dia. | 3/8 in |
Hose Length | 500 ft |
Details
Item | Water Discharge Hose |
Tube Material | Versigard |
Max. Pressure | 150 psi |
Color | Black |
Max. Temp. | 190 Degrees F |
Reinforcement | Spiral Synthetic Yarn |
Hose Configuration | Bulk Hose |
Hose Color | Black |
Water Hose Type | Water Discharge Hose |
Hose Cover Material | EPDM |
Max. Working Pressure @ 70 F | 150 psi |
Hose Tube Material | EPDM |
Temp. Range | -40 Degrees to 190 Degrees F |
Not Recommended Chemicals | Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene |
For Media Type | Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water |
Description
Water Discharge Hose, Hose Inside Dia. 3/8 in, Hose Length 500 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -40 Degrees to 190 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 0.625in ID, Nitrile Rubber (IN15.8728.577.93TCN)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005890, Return Line, 5 micron, Outside-In (MF0578692)
- FESTO Trunnion Mounting Kit DAMT-V1-100-A (DAMT-V1-100-A)
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft. (RSG150-10-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10CE-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Black (RSG400-25CE-G)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (SP300-50-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CN-G)
- WEATHERHEAD Black Suction/Return Line Hose, 64628 24 (H03924)
- Continental Air Hoses