Shop All Multi-purpose Air Hoses
Continental
3/4" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM
Mfr # HZG07530-50-31
Zoro # G4311994
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Continental
- MFR # HZG07530-50-31
- Zoro # G4311994
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Green Multipurpose Rubber Air Hose, 300 PSI, Coupled Assembly, 3/4 in. ID, 50ft. length, 3/4 in. Male NPT x 3/4 in. Female NPSM Brass Fittings, Temp. Range -40 to 210 Degrees F, Tube Material EPDM, Cover Material EPDM, Spiral Synthetic Yarn Reinforcement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16FJ-08MJ (2406-16-08)
- FASCO HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (D219)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 3.95-in. Outside Dia. (2BK40H)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1-1/4 in x 1-1/4-11-1/2 Nominal, Brass Body/Buna- (10WF10-B)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZG03830-10-33)
- CONTINENTAL 3/8" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-75-13)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-31-G)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027083)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- CONTINENTAL 1/2" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-250)
- PAASCHE AIRBRUSH Paasche Airbrush PBA-1-8-6 Air Hose With Couplings (PBA-1/8-6)
- Continental Multi-purpose Air Hoses