Shop All Multi-purpose Air Hoses
Continental
3/4" x 50 ft EPDM Coupled Air Hose 300 psi Red
Mfr # JKR07530-50-77-G
Zoro # G4105827
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air
- Pneumatic Hose Temp. Range -40 Degrees to 210 Degrees F
Product Information
- Brand Continental
- MFR # JKR07530-50-77-G
- Zoro # G4105827
- UPC # 00194484264963
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pnuematic Hose Fitting Size | 3/4" |
Pneumatic Hose Fitting Size | 3/4" |
Pneumatic Hose Inside Dia. | 3/4" |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Hose Fitting B Size | 3/4 in |
Details
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rotor Vane Set of 4 06647, 1/pk (06647)
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (71633689M)
- NTN NTN 6904ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 37 Mm Od X 9 Mm W Double Shielded (6904ZZ)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-503)
- CONTINENTAL 1/4" x 3 ft Lead Hose 300 psi (HZR02530-03-14-G)
- CONTINENTAL 1" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (1ZNC6)
- CONTINENTAL 3/4" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031503)
- CONTINENTAL 1/2" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-15-31)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB03820-100-11-G)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307548)
- HUTCHINS ProFinisher 500 Rndm Orbit Action Sander (500)
- Continental Multi-purpose Air Hoses