Shop All Multi-purpose Air Hoses
Continental
3/4" x 50 ft EPDM Black Coupled Multipurpose Air Hose 200psi
Mfr # 20031504
Zoro # G2741697
original price:
$106.89
7% off
new price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Pnuematic Hose Fitting Size 3/4"
Product Information
- Brand Continental
- MFR # 20031504
- Zoro # G2741697
- UPC # 190735623886
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pnuematic Hose Fitting Size | 3/4" |
Pneumatic Hose Inside Dia. | 3/4" |
Pneumatic Hose Fitting Size | 3/4" |
Outside Dia. | 1.100" |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Length | 50 ft |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 1/16 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/16 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 41 1/3" Outside Length, 3/4" Top Width, 1 Ribs (24407)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260880, Pressure Line, 25 micron, Outside-In (MF0060281)
- GATES Tri-Power Belts, BX48 (BX48)
- CARLISLE 1208-8M-50 Synchro-Cog HT Synchronous Belt (1208-8M-50)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-50)
- CONTINENTAL 3/8" x 15' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-15-13)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-13-G)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-50-43)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZG03830-75-33)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Yellow (HZY07530-25-G)
- LEGACY MFG. CO. Legacy Mfg. Co. LEG-HFZ38100YW2 Flexzilla 0.38 in. x 100 ft. Air Hose (LEG-HFZ38100YW2)
- Continental Multi-purpose Air Hoses