Shop All Multi-purpose Air Hoses
Continental
3/4" x 450 ft TPE Bulk Multipurpose Air Hose 300 psi BL
Mfr # 20470081
Zoro # G3623182
original price:
$1,421.52
9% off
Free Shipping & Returns
$1,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 450 ft.
- Tube Material TPE
- Cover Material TPE
- Hose Media Air, Water
- Length 450 ft.
Product Information
- Brand Continental
- MFR # 20470081
- Zoro # G3623182
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 450 ft. |
Length | 450 ft. |
Outside Dia. | 1.110" |
Pneumatic Hose Inside Dia. | 3/4" |
Hose Inside Dia. | 3/4 in |
Hose Length | 450 ft |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Length 450 ft, Hose Color Blue, Hose Tube Material TPE, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5-1/4" Port, 2 Pstn, 110VAC, Subplate (SY7120-3LOZ-02T)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-050-S)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX43)
- MAIN FILTER Hydraulic Filter, replaces ZINGA G0820LN, Pressure Line, 25 micron, Outside-In (MF0058444)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Blue (IGBL03830-15-G)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02530-150-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (GOR03850-15-53-G)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- CONTINENTAL 3/4" x 5' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-05-31)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZR07525-05-11-G)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZY03830-10-53-G)
- Continental Multi-purpose Air Hoses