Shop All Industrial Hoses
Continental
3/4" ID x 50 ft Rubber Steam Hose RD
Mfr # 20670138
Zoro # G3890699
product price: $488.99
/ea
Sold in multiples of 2 for $977.98
Free Shipping & Returns
$977.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Continental
- MFR # 20670138
- Zoro # G3890699
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 3/4 |
Fitting Size - Steam Hose | 3/4" (M)NPT x 3/4" (M)NPT |
Inside Dia. - Steam Hose | 3/4" |
Hose Outside Dia. (In.) | 1-5/16 |
Length - Steam Hose | 50 ft. |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 5/16 in |
Description
Steam Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 5/16 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range 0 Degrees to 450 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5V1020/16 Banded Belt, 102 in Outside Length, 5/8 in Top Width, 16 Ribs (5V1020/16)
- BANDO 762 mm Outside Length, 13 mm Top Width, 1 Ribs (A28)
- GATES PowerGrip HTD Belts, 345-5M-15 (345-5M-15)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (117160 TLB1610X1-3/16)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- CONTINENTAL Food Hose, 2" ID x 50 ft., Clear (NTF200-50-G)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRT058-25MF-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 5 ft. (PTH200-05CE-G)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI GY (20307757)
- CONTINENTAL Food Hose, 3/4" ID x 50 ft., Clear (NTF075-50-G)
- THERMOID 3/4" ID x 20 ft NBR Farm Tank Gasoline Hose 60 PSI BK (667212220)
- Continental Air Hoses