Shop All Industrial Hoses
Continental
3/4" ID x 50 ft Rubber Steam Hose BK
Mfr # 20344136
Zoro # G2168214
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Continental
- MFR # 20344136
- Zoro # G2168214
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Fitting Size - Steam Hose | 3/4" (M)NPT x 3/4" (M)NPT |
Hose Outside Dia. (In.) | 1-1/4 |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 3/4 |
Length - Steam Hose | 50 ft. |
Inside Dia. - Steam Hose | 3/4" |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 1/4 in |
Description
Steam Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/4 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range 0 Degrees to 450 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BA452B060T61)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062SKW)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 250 psi (L36331-110)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 7/8" (AL10078)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50-G)
- CONTINENTAL Sandblast Hose (SDM316-30)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NFW100-50-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Yellow (FRT075-100-G)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 15 ft., Black (PTH150-15-G)
- CONTINENTAL Food Hose, 1-1/4" ID x 25 ft., Clear (NTF125-25-G)
- MILTON 1/2" ID x 150 ft. EPDM Rubber Air Hose (1636-150)
- Continental Industrial Hoses