Shop All Industrial Hoses
Continental
3/4" ID x 50 ft Rubber Steam Hose BK
Mfr # 20023435
Zoro # G3496096
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Continental
- MFR # 20023435
- Zoro # G3496096
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Inside Dia. (In.) | 3/4 |
Length - Steam Hose | 50 ft. |
Hose Outside Dia. (In.) | 1-9/32 |
Hose Length (Ft.) | 50 |
Inside Dia. - Steam Hose | 3/4" |
Fitting Size - Steam Hose | 3/4" (M)NPT x 3/4" (F)NPT |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 9/32 in |
Description
Steam Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 9/32 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Safety Factor 10:1, Temp. Range 0 Degrees to 450 Degrees F, Standards RMA Class C, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-6BP)
- HYDROMAXX 1"x100Ft Flexible PVC Green Suction Hose (GS100100)
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H00)
- POWERFLITE AX46 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (AX46-2)
- CONTINENTAL 5/8" ID x 50 ft Nitrile Bulk Washdown Hose YL (20343931)
- CONTINENTAL Jack Hammer Hose (JKY07530-100-77)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., Yellow (FRT075-25-G)
- CONTINENTAL Food Hose, 2" ID x 10 ft., Clear (NTF200-10-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CRX075-25-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTH100-50CE-G)
- SPEEDAIRE Snubber Hose, 300 psi, 4 ft L, Flexible TPE (494R81)
- Continental Industrial Hoses