Shop All Multi-purpose Air Hoses
Continental
2" x 50 ft NBR Bulk Mine Spray Hose 1000 psi Yellow
Mfr # 20307786
Zoro # G2953133
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material Nitrile Synthetic Rubber
- Cover Material Buna-N Vinyl
- Length 50 ft.
- Max. Pressure 1000 psi
Product Information
- Brand Continental
- MFR # 20307786
- Zoro # G2953133
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Length | 50 ft. |
Length - Spray Hose | 50 ft. |
Spray Hose Inside Dia. | 2" |
Inside Dia. | 2" |
Outside Dia. | 2.55 |
Inside Dia. - Spray Hose | 2" |
Pneumatic Hose Inside Dia. | 2" |
Spray Hose Length | 50 ft. |
Hose Length | 50 ft |
Hose Inside Dia. | 2 in |
Description
Mine Spray Hose, Hose Inside Dia. 2 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 1,000 psi, Temp. Range 0 Degrees to 200 Degrees F, Standards RMA Class B, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache UT, 130 1-5/16, 1-11/16 Stainless Steel Ultra T-Bolt Clamp (43081998)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0810HN, Pressure Line, 25 micron, Outside-In (MF0058766)
- KRYTOX 0.5 kg Jar White (XHT-BDX)
- DODGE P2B-E-211R Type E-Xtra Pillow Block, 2-Bolt Base (023015 P2B-E-211R)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZY03830-100-31)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02525-150-G)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 100 ft. L (F5Z05030-100-11)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307546)
- CONTINENTAL 3/4" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-75-31)
- CONTINENTAL 3/4" x 50' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-50-11)
- LEGACY BRAND PRODUCTS Legacy LEG-AG1091FZ Quiet-Flo Safety Nozzle (LEG-AG1091FZ)
- Continental Multi-purpose Air Hoses