Shop All Multi-purpose Air Hoses
Continental
1/4" x 5 ft Lead Hose 300 psi
Mfr # HZR02530-05-14-G
Zoro # G6211025
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 5 ft.
- Pneumatic Hose Max. Pressure 300 psi
- Grade Heavy Duty
- Swivel Yes
- Hose Length (Ft.) 5
Product Information
- Brand Continental
- MFR # HZR02530-05-14-G
- Zoro # G6211025
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 5 ft. |
Hose Length (Ft.) | 5 |
Hose Inside Dia. (In.) | 1/4 |
Pneumatic Hose Inside Dia. | 1/4" |
Pnuematic Hose Fitting Size | 1/4" |
Hose Inside Dia. | 1/4 in |
Hose Length | 5 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Outside Dia. | 1/2 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Replacement Hose, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 5 ft, Hose Fitting A Material Brass, Hose Fitting A Type Swivel, Hose Fitting A Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Material Brass, Hose Fitting B Type Solid NPT, Hose Fitting B Gender Male, Hose Fitting B Size 1/4 in, Hose Color Red, 210 Degrees F, Burst Pressure 1,200 psi, Hose Strain Relief No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 20mm (L10020MM)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JE, EPDM Rubber (5J)
- CAMPBELL HAUSFELD Unloader (ST128408AV)
- MARTIN SPROCKET & GEAR Spk Roller B, 120B10 (120B10)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (GOR03850-05-13-G)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZY07530-100-41)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Red (HZR05025-25-G)
- CONTINENTAL 3/8" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031492)
- CONTINENTAL 1/2" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031498)
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-50-13)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-100-31)
- Continental Multi-purpose Air Hoses