Shop All Multi-purpose Air Hoses
Continental
1/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow
Mfr # HZY02530-100-11-G
Zoro # G6210255
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Coupling Material Brass
Product Information
- Brand Continental
- MFR # HZY02530-100-11-G
- Zoro # G6210255
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Pneumatic Hose Inside Dia. | 1/4" |
Pneumatic Hose Fitting Size | 1/4" |
Outside Dia. | 0.530" |
Pnuematic Hose Fitting Size | 1/4" |
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 100 ft |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 9/16 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SB, 1-1/8 dia, Setscrew (SB206-18)
- WEATHERHEAD Spacer Ring, 1555788 (ET425SR-015A)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (AX41)
- TRICO EZI Action(TM) Drum Pump, 15 to 30 Gal (36981-1)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" FNPSM x FNPSM (HZU05030-03-41)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- CONTINENTAL 3/8" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-10-33)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZB05020-15-11-G)
- CONTINENTAL 3/4" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027082)
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR05025-100-11-G)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-03-51)
- Continental Air Hoses