Shop All Multi-purpose Air Hoses
Continental
1/2" x 3 ft Lead Hose 300 psi
Mfr # HZR05030-03-14-G
Zoro # G6210970
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 3 ft.
- Hose Length 36 in
- Hose Length (Ft.) 3
- Thread (M)NPT x (M)NPT
- Max. Temp. (F) 190
Product Information
- Brand Continental
- MFR # HZR05030-03-14-G
- Zoro # G6210970
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 3 ft. |
Hose Length | 36 in |
Hose Length (Ft.) | 3 |
Pnuematic Hose Fitting Size | 1/2" |
Hose Inside Dia. | 1/2 in |
Hose Inside Dia. (In.) | 1/2 |
Pneumatic Hose Inside Dia. | 1/2" |
Fitting Size | 1/2 in x 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Replacement Hose, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 36 in, Hose Fitting A Material Brass, Hose Fitting A Type Swivel, Hose Fitting A Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Material Brass, Hose Fitting B Type Solid NPT, Hose Fitting B Gender Male, Hose Fitting B Size 1/2 in, Hose Color Red, 210 Degrees F, Burst Pressure 1,200 psi, Hose Strain Relief No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting 1/4 Str Drive, PK10 (GFD1743)
- MILTON Compressor Tank Check Valve, 1/2" NPT (1092-1)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12 in OD (CA1200X087KW)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (GOR03850-05-13-G)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 25 ft. L (F5Z05030-25-11)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-51-G)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (IGBK02530-100-G)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-53-G)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-51-G)
- CONTINENTAL CONTITECH 1" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-15-11)
- Continental Multi-purpose Air Hoses