Shop All Multi-purpose Air Hoses
Continental
1/2" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK
Mfr # 20031498
Zoro # G3232214
original price:
$86.32
26% off
new price: $63.45
/ea
$63.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Pneumatic Hose Color Black
Product Information
- Brand Continental
- MFR # 20031498
- Zoro # G3232214
- UPC # 190735623831
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Outside Dia. | 0.787" |
Pneumatic Hose Fitting Size | 1/2" |
Pnuematic Hose Fitting Size | 1/2" |
Fitting Size | 1/2 in x 1/2 in |
Hose Length | 25 ft |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 3/4 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 3/4 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 47" Outside Length, 1 1/2" Top Width, 16 Ribs (470J16)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC D761G10A, Pressure Line, 10 micron (ZX-D761G10A)
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- D&D 625mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ625)
- CONTINENTAL 1/2" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031500)
- CONTINENTAL 3/4" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY07530-150)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Green (IGGN02530-100-G)
- CONTINENTAL 1/2" x 5' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-05-31)
- CONTINENTAL 1/2" x 5 ft Lead Hose 300 psi (HZR05030-05-14-G)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (GOR05050-15-11-G)
- CONTINENTAL 3/4" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-250)
- Continental Multi-purpose Air Hoses