Shop All Multi-purpose Air Hoses
Continental
1/2" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL
Mfr # 20026281
Zoro # G3405735
original price:
$724.97
14% off
new price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Tube Material Synthetic Rubber
- Cover Material Carbryn Synthetic Rubber, Nonconductive
- Hose Media Air, Mild Chemicals, Oil, Water
- Length 100 ft.
Product Information
- Brand Continental
- MFR # 20026281
- Zoro # G3405735
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Length | 100 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Outside Dia. | 0.906" |
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards USMSHA No. 2G-14C/14, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Check (P7510-1EP)
- GAST Stock 18/Skid 8Am-Nrv-28A Air Motor (8AM-NRV-28A)
- CAMIE Silicone Release Spray, 20oz (610-1)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 6.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (3M327)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-31-G)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-33-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Green (IGGN05030-50-G)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Green (IGGN03830-50-G)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB02520-100-11-G)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (HZB05020-50-G)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA48-600E)
- Continental Air Hoses