Shop All Industrial Hoses
Continental
1/2" ID x 24" PVC Coupled Snubber Hose 300 PSI RD
Mfr # 45FM93
Zoro # G0689757
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Hose Media Air
- Hose Inside Dia. 1/2 in
- Hose Length 24 in
- Outside Dia. 25/32"
Product Information
- Brand Continental
- MFR # 45FM93
- Zoro # G0689757
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 24 in |
Outside Dia. | 25/32" |
Fitting Size | 3/8 in x 3/8 in |
Pneumatic Hose Inside Dia. | 1/2" |
Pneumatic Hose Fitting Size | 3/8" x 3/8" |
Pneumatic Hose Length | 24" |
Pnuematic Hose Fitting Size | 3/8" x 3/8" |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Outside Dia. | 25/32 in |
Description
Snubber Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 25/32 in, Hose Length 24 in, Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6204LLU, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Sealed (6204LLU)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6205 2RS (SS6205 2RS FM222)
- SENCO Twin Tank Air Compressor, 4.3 gal., 2 HP (PC1131)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- CONTINENTAL 1" ID x 100 ft Vacuum Hose WT (20013089)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Food Hose WT (32W236)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 50 ft. (PTH075-50-G)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRTB050-25MF-G)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRTB050-50MF-G)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Food Hose WT (32W234)
- CONTINENTAL 1/2" ID x 50 ft EPDM Bulk Food Hose WT (32W259)
- Continental Air Hoses