Shop All Discharge & Suction Hoses
Continental
1" ID x 100 ft PVC Water Suction Hose Clear/WT
Mfr # 20013493
Zoro # G3952770
original price:
$222.56
4% off
new price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1"
- Outside Dia. 1.24"
- Max. Pressure 106 psi
- Length 100 ft.
Product Information
- Brand Continental
- MFR # 20013493
- Zoro # G3952770
- UPC # 037256133206
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1" |
Outside Dia. | 1.24" |
Length | 100 ft. |
Bend Radius | 4 1/2 in |
Hose Inside Dia. | 1 in |
Hose Length | 100 ft |
Details
Item | Water Suction Hose |
Tube Material | PVC |
Max. Pressure | 106 psi |
Color | Clear and White |
Reinforcement | PVC |
Vacuum Rating | 29 in Hg |
Max. Temp. | 158 Degrees F |
Water Hose Type | Water Suction and Discharge Hose |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 106 psi |
Hose Cover Material | PVC |
Hose Color | Clear, White |
Hose Tube Material | PVC |
Temp. Range | 0 Degrees to 158 Degrees F |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Biodiesel, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Paint Thinner, Phosphoric Acid (40% Solution), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Wet Food, Xylene |
For Media Type | Air, Bleach, Calcium Chloride, Ethanol, Ethylene Glycol, Glycerin, Heptane, Hexane, Hydrogen Peroxide, Isopropanol, Methanol, Nitric Acid, Nitrogen Gas, Parrafins (Wax), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water, Windshield Washer Fluid |
Description
Water Suction Hose, Hose Inside Dia. 1 in, Hose Length 100 ft, Hose Color Clear, White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 106 psi, Temp. Range 0 Degrees to 158 Degrees F, Bend Radius 4 1/2 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI75Y-140TC-40:1)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211F-N02-07S)
- CHANNELLOCK Single Roller Stand (YH-RS004)
- NATIONAL Small Bore Inch Seal, 473336 (473336)
- CONTINENTAL 1" ID x 50 ft EPDM Water Discharge Hose BK (20026501)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (1ZMZ7)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (GH400-50-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (GH400-25CE-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10CE-G)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (SP400-50-G)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CN-G)
- Continental Discharge & Suction Hoses