Shop All Discharge & Suction Hoses
Continental
1-1/4" ID x 100 ft Rubber Discharge & Suction Hose BK/GN
Mfr # 20450178
Zoro # G2873647
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Thermoplastic Rubber
- Inside Dia. 1-1/4"
- Outside Dia. 1.53"
- Max. Pressure 50 PSI
- Length 100 ft.
Product Information
- Brand Continental
- MFR # 20450178
- Zoro # G2873647
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/4" |
Outside Dia. | 1.53" |
Length | 100 ft. |
Bend Radius | 2 1/2 in |
Hose Length | 100 ft |
Hose Inside Dia. | 1 1/4 in |
Details
Item | Water Suction and Discharge Hose |
Tube Material | Thermoplastic Rubber |
Max. Pressure | 50 PSI |
Color | Black and Green |
Max. Temp. | 180 Degrees F |
Reinforcement | Polyethylene Helix |
Vacuum Rating | 29 in Hg |
Temp. Range | -40 Degrees to 180 Degrees F |
Hose Cover Material | Polyethylene |
Water Hose Type | Water Suction and Discharge Hose |
Hose Tube Material | TPE |
Max. Working Pressure @ 70 F | 50 psi |
Hose Configuration | Bulk Hose |
Hose Color | Black, Green |
For Media Type | Air, Ethanol, Ethylene Glycol, Formaldehyde, Hydrochloric Acid, Isopropanol, Methanol, Nitrogen Gas, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Calcium Chloride, Carbon Dioxide, Cyclohexane, Diesel Fuel, Dry Food, Ethyl Acetate, Fuel Oil, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Parrafins (Wax), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/4 in, Hose Length 100 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 57122, Pressure Line, 10 micron, Outside-In (MF0058396)
- WESTWARD Grease Fitting, Straight, Stl, 43/64"L, PK10 (52NZ46)
- ZORO SELECT Bowl Outside Body of Filter Unit (BKF46W)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN7)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RD200-50-G)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (RSG200-10-G)
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (RSG300-10-G)
- CONTINENTAL 1-1/2" ID x 20 ft PVC Water Suction Hose GN (2P566)
- CONTINENTAL 2" ID x 100 ft Rubber Water Discharge Hose BK (20016808)
- Continental Discharge & Suction Hoses