Shop All Discharge & Suction Hoses
Continental
1-1/2" ID x 25 ft Rubber Water Discharge Hose BK
Mfr # 3P574
Zoro # G2996244
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Black Plioflex Synthetic Rubber
- Inside Dia. 1-1/2"
- Outside Dia. 1.78"
- Max. Pressure 125 psi
- Length 25 ft.
Product Information
- Brand Continental
- MFR # 3P574
- Zoro # G2996244
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/2" |
Outside Dia. | 1.78" |
Length | 25 ft. |
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Inside Dia. | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Length | 25 ft |
Description
Water Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 30 HP, 326T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (03012ET3E326T-W22)
- STEELMAN 1/4" Plated Steel Quick Disconnect Plug with 1/4" Female NPT Threads (14F14T-IND)
- LEGRIS Flow Control Regulator, 1/8 In OD (7665 53 11)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1858)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (GH400-25-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft. (RSG150-10-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (SP150-10CN-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10MF-G)
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Black (RD300-50CE-G)
- CONTINENTAL 4" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN5)
- Continental Discharge & Suction Hoses