Shop All Discharge & Suction Hoses
Continental
1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN
Mfr # 1ZMZ8
Zoro # G3008223
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM/Polyethylene
- Inside Dia. 1-1/2"
- Outside Dia. 1.86"
- Max. Pressure 50 psi
- Length 25 ft.
Product Information
- Brand Continental
- MFR # 1ZMZ8
- Zoro # G3008223
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/2" |
Outside Dia. | 1.86" |
Length | 25 ft. |
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 3 in |
Hose Fitting B Size | 1 1/2 in |
Hose Inside Dia. | 1 1/2 in |
Hose Length | 25 ft |
Hose Fitting A Size | 1 1/2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Length 25 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class B, Bend Radius 3 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Union Tee, 5/32" OD (6540 53-00)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40BS13H X 1)
- THOMAS Service kit, For 5Z646 (SK61722)
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN6)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN4)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Green (SP150-15CE-G)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (RSG400-25-G)
- CONTINENTAL 2" ID x 100 ft Rubber Water Suction Hose BK (20016437)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50CE-G)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI BL (PLB03830-50)
- Continental Air Hoses