Shop All Discharge & Suction Hoses
Continental
1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN
Mfr # 1ZMZ5
Zoro # G2892373
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM/Polyethylene
- Inside Dia. 1-1/2"
- Outside Dia. 1.86"
- Max. Pressure 50 psi
- Length 25 ft.
Product Information
- Brand Continental
- MFR # 1ZMZ5
- Zoro # G2892373
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/2" |
Outside Dia. | 1.86" |
Length | 25 ft. |
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 3 in |
Hose Inside Dia. | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Length | 25 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Length 25 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class B, Bend Radius 3 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Carbon Steel, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Regulator (R17-800-RNLA)
- BREEZE Hose Clamp, HD, SAE 12, Zinc, PK10 (100 12 H)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- DAYTON 6/B80 Banded V-Belt, 83-3/4" Outside Length, 4" Top Width, 6 Ribs (13W346)
- CONTINENTAL 2" ID x 50 ft Discharge & Suction Hose BK/GN (1ZNA3)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CN-G)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (SP400-10-G)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (1ZMZ9)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (SP150-10MF-G)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (GH200-10-G)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB10025-300)
- Continental Air Hoses