Shop All Mugs & Tumblers
This Product is Discontinued
Contigo
Gunmetal Insulated Mug 20 oz. (Discontinued)
Mfr # SSH100B01
Zoro # G4017441
This Product is Discontinued
Key Features
- Type Insulated
- Size 20 oz
- Material Stainless Steel
- Color Gunmetal
- Diameter 3 23/64 in
Product Information
- Brand Contigo
- MFR # SSH100B01
- Zoro # G4017441
- UPC # 815150018801
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 20 oz |
Diameter | 3 23/64 in |
Overall Height | 8 in |
Details
Type | Insulated |
Material | Stainless Steel |
Color | Gunmetal |
Item | Mug |
Description
Mug, Material Stainless Steel, Color Gunmetal, Overall Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.