Shop All Reusable Water Bottles
Contigo
Contigo 20 oz. Purity Gray BPA Free Water Bottle
Mfr # 6292924
Zoro # G703922606
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Contigo
- MFR # 6292924
- Zoro # G703922606
- UPC # 840276105340
- Country of Origin China
- Category Reusable Water Bottles
Description
Features
- Product Type: Water Bottle
- Design Type: Purity
- Color: Gray
- Capacity: 20 oz.
- Material: Glass
- Contoured wide-mouth design. Comfortable non-slip silicone sleeve to help with durability. Fashionable, removable stainless steel carrying loop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Breather Gasket (27549S)
- STRUCTRON Not Applicable 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (49558)
- FLASH FURNITURE 10'x10' Blue Pop Up Event Straight Leg Canopy Tent (JJ-GZ1010-BL-GG)
- PLANO Prolatch Six Compartment Stowaway 3600 Series (2360600)
- NALGENE On The Fly Lid Sprout, Green (341890)
- IGLOO Water Container, 6 gal., Blue (42154)
- FLIP-IT Flip-It 9041391 Gray Polypropylene Bottle Emptying Kit (9041391)
- KATE ASPEN Kate Aspen 31773NA Personalized Water Bottle Labels - Its a Boy (31773NA)
- BLACKCANYON OUTFITTERS 64oz. Water Bottle w/ Twist Lid - Black (BCO64OZB)
- ML KISHIGO 20 oz Aluminum Water Bottle (231117)
- LOGO BRANDS Ohio State 34oz Native Quencher Bottle (191-S34QB-63)
- Contigo Reusable Water Bottles