Shop All Tool Boxes
This Product is Discontinued
Contico
Hip Roof Tool Box, 26 In. W (Discontinued)
Mfr # HR8260GY
Zoro # G4515070
This Product is Discontinued
Key Features
- Color Charcoal Gray
- Includes Removable Tray
- Number of Pieces 1
- Overall Height 12 1/2 in
- Storage Capacity 2,270 cu in
Product Information
- Brand Contico
- MFR # HR8260GY
- Zoro # G4515070
- Country of Origin Unknown
- Category Tool Boxes
Dimensions
Overall Height | 12 1/2 in |
Overall Depth | 8 3/4 in |
Overall Width | 26 in |
Details
Item | Tool Box |
Color | Charcoal Gray |
Includes | Removable Tray |
Number of Pieces | 1 |
Storage Capacity | 2,270 cu in |
Finish | Powder Coated |
Locking System | Molded-In Lockable Hasp |
Number of Trays | 1 |
Description
Tool Box, Material High Density Structural Foam, Overall Depth 8 3/4 in, Overall Height 12 1/2 in, Overall Width 26 in, Locking System Molded-In Lockable Hasp, Color Charcoal Gray, Includes Removable Tray, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.