Shop All Kitchen Sinks
Contempo Living
Contempo Living HFO3321 33 in. Double Bowl 60 by 40 Flat Front Farm Apron Kitchen Sink - Stainless Steel
Mfr # HFO3321
Zoro # G003761226
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Contempo Living
- MFR # HFO3321
- Zoro # G003761226
- UPC # 640265631184
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- Constructed with premium 16-gauge T304 Series stainless steel
- Minimum of 18% chromium for protection against rust & a minimum of 10% nickel for a bright long lasting luster and hardness
- Gauge is the thickness of metal, the lower number the thicker metal
- Cutting-edge zero radius corners
- Fully Protected by sound deadening pad and undercoating for noise reduction
- Can be undermounted, flush-mounted or above countertop (max 2 inches)
- The bottom of the sink has channel grooves to divert water for proper drainage
- Spacious Single Bowl ideal for food preparation and storage capabilities
- Single Bowl Well Angle Apron Front
- Installation Undermount / Flush-mount / Built-up
- Material Full 16 Gauge Premium T-304 Series Stainless Steel
- Includes Kitchen Sink
- Finish: Brushed Satin
- Size: 33"
- Material: Stainless Steel
- Left Bowl Size: 18" x 17-1/2"
- Right Bowl Size: 12" x 17-1/2"
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Basket Strainer Assembly, Fits 3-1/2 in. to 4 in., Stainless Steel (RP32173OR)
- CENTRAL BRASS Handle , Cold, (G523COLD)
- ZORO SELECT 1/2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND10)
- VALTERRA COMPRESSION STEMS, RIGHT & LEFT, BRASS (PF287017)
- CONTEMPO LIVING 23 in Drop in Single Bowl Zero Radius Kitchen Utility Laundry Sink Stainless Steel (F2318T)
- CONTEMPO LIVING Contempo Living FT3622-5050 36 in. Top-Mount Drop in 50 by 50 Double Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3622-5050)
- CONTEMPO LIVING 25 in Deep TopMount DropIn Stainless Steel Bowl Kitchen Sink 16 Gauge (FT2522)
- CONTEMPO LIVING Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3322)
- CONTEMPO LIVING Contempo Living EFS3021 30 in. Stainless Steel Zero Radius Single Bowl Curved Front Farm Apron Kitchen Sink (EFS3021)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- KIBI K2-S27, Undermount Mount, Glossy White Finish (K2-S27)
- Contempo Living Kitchen Sinks