Shop All Kitchen Sinks
Contempo Living
Contempo Living F3619 36 in. Undermount Single Bowl Zero Radius Kitchen Sink - Stainless Steel
Mfr # F3619
Zoro # G603761480
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Contempo Living
- MFR # F3619
- Zoro # G603761480
- UPC # 639302273678
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- Can be used as a small kitchen sink, bar sink, or kitchen island sink
- Crafted from high quality heavy duty 16 gauge premium grade 304 stainless steel
- Fully Protected by extra thick heavy duty Sound Guard Undercoating and sound deadening pads for noise reduction
- Tight zero radius corners translates to maximum capacity bowl size and a contemporary look
- Each sink is handmade individually with excellent craftsmanship
- Full limited-lifetime warranty
- Dimensions 17" x 15" (Exterior); 15" x 13" (Interior); 9" (Depth)
- Installation Undermount
- Includes Kitchen Sink
- Finish: Stainless Steel
- Size: 36"
- Design: Zero Radius
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-720)
- NYLOCHEM Nylochem Nylon 12 Tubing, 6mm x 100m, Black (N06MFBK)
- APOLLO PEX 1/2 in. Brass PEX Barb Coupling (APXC1212)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 1/2 in. Expansion PEX Connection, 10PK (HA-BV121-10)
- CONTEMPO LIVING 25 in Deep TopMount DropIn Stainless Steel Bowl Kitchen Sink 16 Gauge (FT2522)
- CONTEMPO LIVING Contempo Living EFS3021 30 in. Stainless Steel Zero Radius Single Bowl Curved Front Farm Apron Kitchen Sink (EFS3021)
- CONTEMPO LIVING Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3322)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- CONTEMPO LIVING 33 in TopMount Drop in Double Bowl Zero Radius Kitchen Sink Stainless Steel (FT33225050)
- CONTEMPO LIVING 23 in Drop in Single Bowl Zero Radius Kitchen Utility Laundry Sink Stainless Steel (F2318T)
- KOHLER Vault Large Single Basin Ada Sink Uc (25939-NA)
- Contempo Living Kitchen Sinks