Shop All Kitchen Sinks
Contempo Living
Contempo Living F3219-40-60 32 in. Undermount Double Bowl 40 by 60 Zero Radius Kitchen Sink - Stainless Steel
Mfr # F3219-40/60
Zoro # G003761516
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Contempo Living
- MFR # F3219-40/60
- Zoro # G003761516
- UPC # 639302273555
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- Triple bowl design provides the serious chef a venue for preparing the perfect meal
- Spacious left & right bowl for multi-task kitchen, while the middle basin is good for utensil rinsing and food preparation
- Constructed with the premium 16-gauge T304 Series stainless steel
- Minimum of 18% chromium for protection against rust & a minimum of 10% nickel for a bright long lasting luster and hardness
- Fully Protected by extra thick heavy duty Sound Guard Undercoating and sound deadening pads for noise reduction
- Each sink is handmade individually with excellent craftsmanship
- Installation Undermount
- Includes Kitchen sink
- Finish: Stainless Steel
- Size: 32"
- Design: Zero Radius
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N22)
- LEGEND VALVE 1" BRONZE FLARE NUT (313-505)
- ZURN Plastic, Shallow, Sediment Bucket (JP2375-Y)
- FIORENTINI 31155-6Bp 2" Painted Balanced (F31155-6BP)
- CONTEMPO LIVING Contempo Living EFS3021 30 in. Stainless Steel Zero Radius Single Bowl Curved Front Farm Apron Kitchen Sink (EFS3021)
- CONTEMPO LIVING Contempo Living FT3322 33 in. Top-Mount Drop in Single Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3322)
- CONTEMPO LIVING 23 in Drop in Single Bowl Zero Radius Kitchen Utility Laundry Sink Stainless Steel (F2318T)
- CONTEMPO LIVING 33 in TopMount Drop in Double Bowl Zero Radius Kitchen Sink Stainless Steel (FT33225050)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- CONTEMPO LIVING Contempo Living FT3622-5050 36 in. Top-Mount Drop in 50 by 50 Double Bowl Zero Radius Kitchen Sink - Stainless Steel (FT3622-5050)
- ELKAY Sink Kit, Undermount Mount, 0 Hole, Black Finish (ELGHU3322RBK0C)
- Contempo Living Kitchen Sinks