Shop All Deadbolt Locks
Constructor
Constructor Deadbolt Door Lock Set with Single Cylinder; Polished Brass
Mfr # CON-DBT-PB-S
Zoro # G103700132
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Constructor
- MFR # CON-DBT-PB-S
- Zoro # G103700132
- UPC # 840175100873
- Country of Origin China
- Category Deadbolt Locks
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Deadbolt Door Lock Set with Single Cylinder, Polished Brass
- Matching Strike Plate Included
- Residential Use
- Single Cylinder
- Finish: Polished Brass
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 5" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- DORMAKABA HD Bifold Track and Hardware Set, for 36 Inch Opening (BFC125N-00-36 2 DR BIFOLD SET AL/STL)
- ZORO SELECT Blank Key Tag, Assorted (Blue, Red, Green, Yellow, Each 5Pcs), 20 PK (33J891)
- FROST KING ATOMATC DRAIN AWAY 1000' (DE1000)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560J626 (B560J626)
- ARROW E Series Grade 2, Double Cyl, C KWY, US5, Rectangle Stk, 6 Pins (E62 5A CS)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-6-04-26D-0)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3)
- DORMAKABA COMMERCIAL HDWE Hardware Deadbolt - Single Cylinder C Keyway KD with 2-3/4" Backset and Square Deadbolt Strike Satin (QDB280-626)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Tuscan Bronze (DBR2410TB)
- KWIKSET Kwikset: 660 Contemporary Round Single Cylinder Deadbolt with Smartkey Technology / Satin Nickel (KWS-660CRR-15-SMT)
- Constructor Deadbolt Locks and Deadlatches