Shop All Books
Conserve
Plastibands, 2.13", Ast, PK200
Mfr # SF5000
Zoro # G7887542
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Latex-free
- Length 2.1 in
- Material Polyurethane
- Color Assorted
Product Information
Dimensions
Length | 2.1 in |
Details
Item | Plastibands,2.13",Ast,PK200 |
Features | Latex-free |
Material | Polyurethane |
Color | Assorted |
Description
Plastibands,2.13 In.,Ast,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- GENERAL Paper Bags, 57 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (30908)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 2 1/4 in W x 4 3/4 in H (1W770)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Dry Ink Coding (FRM-1120C)
- TEACHER CREATED RESOURCES Nonfiction and Fiction Paired Texts, Grade 4 (TCR3894)
- SPECTRUM Phonics Workbook, Grade 2, Paperback (704605)
- LANGUAGE BUILDER Picture Cards, Nouns Set 2 (SLM-024)
- FUJI ELECTRIC Full Voltage Starters SW-03/2E (SW-03/2E)
- SOPHIA INSTITUTE PRESS Before I Was Me Book (9781622826063)
- WEBSTER Webster's American English Dictionary, PK6 (9781596951143)
- EDUCATIONAL INSIGHTS Beginning Phonics Hot Dots® Jr. Card Set (2352)
- Conserve Books