Shop All Pneumatic Check Valves
Conrader
Valve, High Flow In-Line, 1-1/2In Inlet
Mfr # CLB112112-HF-FS
Zoro # G3961657
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1-1/2 in (F)NPT
- Outlet (In.) 1-1/2 in (F)NPT
- Max. Pressure (PSI) 500 psi
- Cracking Pressure (PSI) 1 psi
- Flow Range Free Air (CFM) 90 cfm
Product Information
- Brand Conrader
- MFR # CLB112112-HF-FS
- Zoro # G3961657
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Hex Size (In.) | 2 1/8 in |
Length (In.) | 4 1/2 in |
Tap Size | 1-1/2 in |
Details
Inlet (In.) | 1-1/2 in (F)NPT |
Item | Check Valve |
Outlet (In.) | 1-1/2 in (F)NPT |
Max. Pressure (PSI) | 500 psi |
Cracking Pressure (PSI) | 1 psi |
Flow Range Free Air (CFM) | 90 cfm |
Poppet | 15 in Glass Filled PTFE |
Mounting | Horizontal or Vertical |
Max. Temp. (F) | 450 Degrees F |
Application | Pneumatic Control |
Material | Brass |
Type | High Flow In-Line |
Spring Material | Stainless Steel |
Seal | Brass |
Description
Check Valve, High Flow In-Line, Inlet (In.) 1-1/2 in (F)NPT, Outlet (In.) 1-1/2 in (F)NPT, Brass, Max. Pressure (PSI) 500 psi, Cracking Pressure (PSI) 1 psi, Hex Size (In.) 2 1/8 in, Flow Range Free Air (CFM) 90 cfm, Max. Temp. (F) 450 Degrees F, Horizontal or Vertical Mounting, Tap Size 1-1/2 in, Length (In.) 4 1/2 in, Stainless Steel Spring Material, 15 in Glass Filled PTFE Poppet, Brass Seal, Pneumatic Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6203 2Z, Deep Groove BBear, Single Row 90Mm, 6203 2Z (6203 2Z)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M4)
- BROWNING Split Taper Bush-600 (Q1 1-7/16)
- TIMKEN TRB Single Assembly <4 OD, LM11900LA-902A1 (LM11900LA-902A1)
- CONRADER Check Valve, 0 to 115 CFM, 1" (F)NPT (GV1)
- CONRADER Check Valve, 90 CFM, 1-1/4" (F)NPT (CTB114114)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (F)NPT (CLSF1414)
- CONRADER Check Valve, 0 to 220 CFM, 2" (F)NPT (GV2)
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (M)NPT (CLS1414)
- CONRADER Check Valve, 0 to 12 CFM, 1/4" (F)NPT (CLB14)
- CONTROL DEVICES Valve, Check, 3/4x3/4in (P7575-1EP)
- Conrader Pneumatic Check Valves