Shop All Pilot Air Control Valves
Conrader
Unloader Valves, 135-150 PSI
Mfr # BLG 135-150
Zoro # G5054113
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 500 Degrees F
- Inlet (In.) 1/2 in
- Poppet 15% Glass
- Pressure Range (PSI) 135-150 psi
- Max. Flow (CFM) 60
Product Information
- Brand Conrader
- MFR # BLG 135-150
- Zoro # G5054113
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Overall Depth (In.) | 1 15/16 in |
Overall Height (In.) | 4 5/8 in |
Overall Length (In.) | 3 7/8 in |
Overall Length | 3.87 in |
Inlet Size | 1/2 in |
Exhaust Size | 1/2 in |
Overall Height | 4.62 in |
Overall Depth | 1.93 in |
Outlet Size | 1/4 in |
Description
Unloader Pilot Valve, Inlet Size 1/2 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT, Exhaust Size 1/2 in, Minimum Preset Pressure 135 psi, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 150 psi, Adjustable Pressure Yes, Maximum Air Flow 60 cfm, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Duraflex Vc Polyurethane, Vc6X460 (VC6X460)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (HZY07530-50-G)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-34AS)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 25 ft. (CR100-25MF-G)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- CONRADER Unloader Valves, 160-175 PSI (BLG 160-175)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- CONRADER Unloader Pilot Valve, 135-150 PSI (RCB-HU 135-150)
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- Conrader Pneumatic Valves