Shop All Engine-Driven Compressor Controls
Conrader
Throttle Control, Gas Engine Drivn, 100psi
Mfr # TCXLPW-48
Zoro # G5255634
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (In.) 48 in
- (M)NPT Size (In.) 1/8 in
- Type Gas Engine Driven
- For Use With Engines
- Cylinder Material Brass
Product Information
- Brand Conrader
- MFR # TCXLPW-48
- Zoro # G5255634
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Cable Length (In.) | 48 in |
(M)NPT Size (In.) | 1/8 in |
Inlet Size | 1/8 in |
Stroke Length | 1 in |
Cable Length | 48 in |
Details
Item | Throttle Control |
Type | Gas Engine Driven |
For Use With | Engines |
Cylinder Material | Brass |
O-Ring | Viton |
Min. Pressure (PSI) | 100 psi |
Cable Material | Filled Nylon |
Spring Material | Stainless Steel |
O-Ring Material | Viton |
Inlet Gender | Male |
Minimum Operating Temperature | -15 Degrees F |
Maximum Operating Pressure | 500 psi |
Maximum Operating Temperature | 400 Degrees F |
Inlet Connection Type | NPT |
Minimum Operating Pressure | 100 psi |
Description
Throttle Control, Minimum Operating Pressure 100 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Cable Length 48 in, For Use With Engines, Stroke Length 1 in, Spring Material Stainless Steel, Cable Material Filled Nylon, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (B8KP36)
- NOBLES/TENNANT CARBON BRUSH - SPRINGS FOR DRIVE MOTORS (222625)
- EMAX Airbase Filter Maintenance Kits for 15HP Piston Compressors (FKIT009)
- BALDWIN FILTERS Hydraulic Filter, 27 Micron, 118 gpm (PT23049-MPG)
- CONRADER Throttle Control, Honda Engine 5.5-6.5 HP (TCSP-H-5565-B)
- CONRADER Throttle Control, Honda Engine 8-9 HP (TCSP-H-0809-B)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-54)
- CONRADER Cable Throttle Control, 18 In Cable (TCLP-18)
- CONRADER Throttle Control, Gas Engine Driven, 40psi (TCMA-H39-LB)
- CONRADER Cable Throttle Control, 36 In Cable (TCLP-36)
- CONRADER Throttle Control, Honda Engine 11-13 HP (TCSP-H-1113-B)
- Conrader Engine-Driven Compressor Controls