Shop All Engine-Driven Compressor Controls
Conrader
Throttle Control, Gas Engine Drivn, 100psi
Mfr # TCXLPW-24
Zoro # G5257576
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (In.) 24 in
- Type Gas Engine Driven
- (M)NPT Size (In.) 1/8 in
- For Use With Engines
- Min. Pressure (PSI) 100 psi
Product Information
- Brand Conrader
- MFR # TCXLPW-24
- Zoro # G5257576
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Cable Length (In.) | 24 in |
(M)NPT Size (In.) | 1/8 in |
Stroke Length | 1 in |
Cable Length | 24 in |
Inlet Size | 1/8 in |
Details
Item | Throttle Control |
Type | Gas Engine Driven |
For Use With | Engines |
Min. Pressure (PSI) | 100 psi |
Spring Material | Stainless Steel |
Cable Material | Filled Nylon |
Cylinder Material | Brass |
O-Ring | Viton |
Inlet Gender | Male |
Maximum Operating Temperature | 400 Degrees F |
Minimum Operating Pressure | 100 psi |
Maximum Operating Pressure | 500 psi |
Inlet Connection Type | NPT |
O-Ring Material | Viton |
Minimum Operating Temperature | -15 Degrees F |
Description
Throttle Control, Minimum Operating Pressure 100 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Cable Length 24 in, For Use With Engines, Stroke Length 1 in, Spring Material Stainless Steel, Cable Material Filled Nylon, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC W Wingstyle Interchange Female Coupler, 3/8-18 Nominal, Female NPTF, Brass (3WF3-B)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- FAFNIR FAF Single Row Radial Ball Bearing - Sealed (209NPP)
- GATES Truflex V-Belts, 3L400 (3L400)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-3-M1-B2-IC-SST)
- CONRADER Unloader Pilot Valve, 1/4 in Inlet, 80 PSI (RCT1-F1-HU)
- CONRADER Throttle Control, Gas Engine Driven, 40psi (TCSA-5565S-SC)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-36)
- CONRADER Throttle Control, Honda Engine 5.5-6.5 HP (TCSP-H-5565-B)
- CONRADER Cable Throttle Control, 48 In Cable (TCLP-48)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-48)
- Conrader Air Compressor Accessories