Shop All Engine-Driven Compressor Controls
Conrader
Throttle Control, Gas Engine Drivn, 100psi
Mfr # TCXLIW-KDW702
Zoro # G5257594
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Engine Driven
- (M)NPT Size (In.) 1/8 in
- Fits Kohler 18 hp
- For Use With Engines
- O-Ring Viton
Product Information
- Brand Conrader
- MFR # TCXLIW-KDW702
- Zoro # G5257594
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
(M)NPT Size (In.) | 1/8 in |
Stroke Length | 1 in |
Inlet Size | 1/8 in |
Details
Item | Throttle Control |
Type | Gas Engine Driven |
Fits | Kohler 18 hp |
For Use With | Engines |
O-Ring | Viton |
Cable Material | Filled Nylon |
Min. Pressure (PSI) | 100 psi |
Spring Material | Stainless Steel |
Cylinder Material | Brass |
Minimum Operating Pressure | 100 psi |
Minimum Operating Temperature | -15 Degrees F |
Maximum Operating Pressure | 500 psi |
Inlet Gender | Male |
O-Ring Material | Viton |
Inlet Connection Type | NPT |
Maximum Operating Temperature | 400 Degrees F |
Description
Throttle Control, Minimum Operating Pressure 100 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Inlet Gender Male, Fits Kohler 18 hp, For Use With Engines, Stroke Length 1 in, Spring Material Stainless Steel, Cable Material Filled Nylon, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Plunger (CR36040)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (BK2758)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-6)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRH375-1/2-250 SST)
- CONRADER Cable Throttle Control, 24 In Cable (TCLP-24)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-3-M1-B2-IC-SST)
- CONRADER Throttle Control, Gas Engine Driven, 40psi (TCSA-5565S-SC)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-48)
- CONRADER Cable Throttle Control, 36 In Cable (TCLP-36)
- CONRADER Cable Throttle Control, 500 PSI, 1/8" NPT (TCP-24 SST)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AA036)
- Conrader Air Compressor Accessories