Shop All Engine-Driven Compressor Controls
Conrader
Throttle Control, Gas Engine Driven, 40psi
Mfr # TCSA-5565S-SC
Zoro # G5257621
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Engine Driven
- (M)NPT Size (In.) 1/8 in
- Fits Honda GX160
- For Use With Engines
- O-Ring Viton
Product Information
- Brand Conrader
- MFR # TCSA-5565S-SC
- Zoro # G5257621
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
(M)NPT Size (In.) | 1/8 in |
Stroke Length | 2/5 in |
Inlet Size | 1/8 in |
Details
Item | Throttle Control |
Type | Gas Engine Driven |
Fits | Honda GX160 |
For Use With | Engines |
O-Ring | Viton |
Spring Material | Stainless Steel |
Cylinder Material | Brass |
Cable Material | Filled Nylon |
Min. Pressure (PSI) | 40 psi |
Minimum Operating Pressure | 40 psi |
Inlet Connection Type | Compression Tube |
Minimum Operating Temperature | -15 Degrees F |
O-Ring Material | Viton |
Maximum Operating Temperature | 400 Degrees F |
Maximum Operating Pressure | 500 psi |
Description
Throttle Control, Minimum Operating Pressure 40 psi, Maximum Operating Pressure 500 psi, Inlet Size 1/8 in, Inlet Connection Type Compression Tube, Fits Honda GX160, For Use With Engines, Stroke Length 2/5 in, Spring Material Stainless Steel, Cable Material Filled Nylon, Cylinder Material Brass, O-Ring Material Viton, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -15 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife, 1/4 In NPT, 3 In L, Al (110003)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond U Series Coupler Plug x 1/4 Inch Female NPT (CPD440)
- BRENNAN INDUSTRIES 06MAORB-04MP 90 Deg Elbow Forged, 2PK (6806-06-04-NWO-FG)
- ELESA Oil level indicators, HGFT.13-1/2 NPT (HGFT. (inch sizes))
- CONRADER Cable Throttle Control, 36 In Cable (TCLP-36)
- CONRADER Throttle Control, Gas Engine Driven, 40psi (TCMA-H39-LB)
- CONRADER Cable Throttle Control, 18 In Cable (TCLP-18)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-24)
- CONRADER Unloader Pilot Valve, 1/4 in Inlet, 80 PSI (RCT1-F1-HU)
- CONRADER Cable Throttle Control, 500 PSI, 1/8" NPT (TCP-24 SST)
- DYNABRADE Throttle Lever Assembly, Safety Lock (01953)
- Conrader Engine-Driven Compressor Controls