Shop All Pneumatic Tank Manifolds
Conrader
Tank Manifold, Carry Tank, 150 PSI
Mfr # CTM125
Zoro # G2055115
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carry Tank
- Max. Flow (CFM) 20 cfm
- Factory Set Pressure (PSI) 150 psi
- Temp. Range (F) -65 Degrees to 450 Degrees
- Minimum Operating Temperature -65 Degrees F
Product Information
- Brand Conrader
- MFR # CTM125
- Zoro # G2055115
- Country of Origin United States
- Category Pneumatic Tank Manifolds
Details
Item | Tank Manifold |
Type | Carry Tank |
Max. Flow (CFM) | 20 cfm |
Factory Set Pressure (PSI) | 150 psi |
Temp. Range (F) | -65 Degrees to 450 Degrees |
Minimum Operating Temperature | -65 Degrees F |
Factory Set Pressure | 150 psi |
Maximum Flow Rate | 20 cfm @ 150 psi |
Maximum Operating Temperature | 450 Degrees F |
Description
Tank Manifold, Type Carry Tank, Factory Set Pressure 150 psi, Maximum Flow Rate 20 cfm @ 150 psi, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -65 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Pump, 1/2 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (5FTU0)
- ALPHA TECHNOLOGIES Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 3/2 NC, FKM Seal, 1/2" NPTF, 3 mm, 110V AC (02F05303V0N40901)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- CHICAGO PNEUMATIC Tune-up Kit (CA126992)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM150)
- POWERMATE Hex Air Manifold, 3 Way (041-0098CT)
- POWERMATE Brass Air Tank Manifold, 1/2" NPT Tankx (028-0039RP)
- POWERMATE Air Manifold, 2 Way Bar (041-0097CT)
- CONTROL DEVICES Manifold, Tank (CTM100-150)
- Conrader Air Compressor Accessories