Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 3/4 In, 75 PSI
Mfr # SRV530-3/4-075
Zoro # G4490656
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- Preset Setting (PSI) 75 psi
- Rated CFM @ Set Pressure 325 cfm
- Max. Temp. (F) 250 Degrees F
Product Information
- Brand Conrader
- MFR # SRV530-3/4-075
- Zoro # G4490656
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
Preset Setting (PSI) | 75 psi |
Rated CFM @ Set Pressure | 325 cfm |
Max. Temp. (F) | 250 Degrees F |
Body Material | Brass |
Standards | ASME/CRN |
Item | Air Safety Valve |
Seal | Silicone |
Application | Air |
Spring | 17-7 SS |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, Preset Setting (PSI) 75 psi, 325 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; 5V Series; V-Belt Style; 1 Band (5V710)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 1.32 in Top Width, 2 Ribs (BX47/02)
- MARATHON MOTORS Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm (080T17FH15514)
- LEESON Washdown Motor, 1-1/2 HP, Rigid Base, CWSE (121869.00)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-200)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 125 PSI (SRV530-1/2-125)
- CONRADER Safety Valve, Soft Seat, 3/4In, 100 PSI, SS (SRV530-3/4-V-SS-100)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-350)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-200 SST)
- CONRADER Safety Valve, Soft Seat, 1 In, 200 PSI (SRV765-1-200)
- DIXON Standard Safety PopOff Valve 200psi, 1/4" (SV200)
- Conrader Pneumatic Safety Valves