Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 3/4 In, 200 PSI
Mfr # SRV530-3/4-200
Zoro # G4490604
original price:
$39.08
6% off
new price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- Preset Setting (PSI) 200 psi
- Rated CFM @ Set Pressure 786 cfm
- Standards ASME/CRN
Product Information
- Brand Conrader
- MFR # SRV530-3/4-200
- Zoro # G4490604
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
Preset Setting (PSI) | 200 psi |
Rated CFM @ Set Pressure | 786 cfm |
Standards | ASME/CRN |
Seal | Silicone |
Max. Temp. (F) | 250 Degrees F |
Item | Air Safety Valve |
Spring | 17-7 SS |
Application | Air |
Body Material | Brass |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, Preset Setting (PSI) 200 psi, 786 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 85 (3VX850)
- FESTO Standards-Based Cylinder DSNU-12-200-P-A (DSNU-12-200-P-A)
- PARKER Valve, Air Pilot, 3 Way, 1/2'' Inlet (N35441091)
- FOSTER Socket, Valved, 2Way, Snap-Tite, Brass, 1/2" (FHS4M4B)
- CONRADER Pressure Relief Valve, 100 PSI (SRV187-100)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-60 SST)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-250 SST)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-275)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-150 sst)
- CONRADER Safety Valve, Hard Seat, 1/4In, 100 PSI, SS (SRH250-SS-100)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 150 psi (SCB7510-0A150)
- Conrader Pneumatic Safety Valves