Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 3/4 In, 175 PSI
Mfr # SRV530-3/4-175
Zoro # G4490613
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 3/4 in
- Preset Setting (PSI) 175 psi
- Rated CFM @ Set Pressure 694 cfm
- Body Material Brass
Product Information
- Brand Conrader
- MFR # SRV530-3/4-175
- Zoro # G4490613
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 3/4 in |
Preset Setting (PSI) | 175 psi |
Rated CFM @ Set Pressure | 694 cfm |
Body Material | Brass |
Max. Temp. (F) | 250 Degrees F |
Item | Air Safety Valve |
Spring | 17-7 SS |
Seal | Silicone |
Application | Air |
Standards | ASME/CRN |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 3/4 in, Preset Setting (PSI) 175 psi, 694 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Silicone Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Suction Cup ESV-20-ES (ESV-20-ES)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/2" (B754G)
- PARKER Valve, Air Pilot, 3 Way, 1/8 In Port (B3K0000XXC)
- D&D 105" Outside Length, 1/2" Top Width, 1 Ribs (A103/4L1050)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-200)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-14-200 SST)
- CONRADER Safety Valve, Soft Seat, 1/4In, 150 PSI, SS (SRV250-V-SS-150)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 75 SST)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-200)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-150 SST)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-150 sst)
- Conrader Pneumatic Safety Valves