Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4In, 350 PSI, SS
Mfr # SRV250-V-SS-350
Zoro # G4490875
original price:
$73.70
10% off
new price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 350 psi
- Rated CFM @ Set Pressure 295 cfm
- Application Air
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-350
- Zoro # G4490875
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 350 psi |
Rated CFM @ Set Pressure | 295 cfm |
Application | Air |
Seal | Viton |
Max. Temp. (F) | 400 Degrees F |
Spring | 17-7 SS |
Item | Air Safety Valve |
Body Material | Stainless steel |
Standards | ASME/CRN |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 350 psi, 295 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 kg Jar White (GPL-227)
- TSUBAKI Sprocket, 1" Bore Dia., 8 Teeth (2082B8)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-5/8 In, Aluminum (2C-162-A)
- FESTO Compact Cylinder ADNGF-16-15-P-A (ADNGF-16-15-P-A)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 60 PSI, SS (SRV250-V-SS-060)
- CONRADER Safety Valve, Hard Seat, 1/4In, 200 PSI, SS (SRH250-SS-200)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-275)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-250)
- CONRADER Pressure Relief Valve, Brass Ball (5008B-CE-325)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-100 SST)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi, Rated CFM @ Set Pressure: 53 (ST25-1A050)
- Conrader Pneumatic Safety Valves