Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4In, 325 PSI, SS
Mfr # SRV250-V-SS-325
Zoro # G4490884
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 325 psi
- Rated CFM @ Set Pressure 275 cfm
- Application Air
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-325
- Zoro # G4490884
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 325 psi |
Rated CFM @ Set Pressure | 275 cfm |
Application | Air |
Body Material | Stainless steel |
Item | Air Safety Valve |
Standards | ASME/CRN |
Seal | Viton |
Spring | 17-7 SS |
Max. Temp. (F) | 400 Degrees F |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 325 psi, 275 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6208ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6208ZZC3 (6208ZZC3)
- COXREELS Reel Dual Mp 1/2In X 30Ft W/H Spring (MPD-N-430)
- TRITAN Radial Ball Bearing, PS, 50mm, 6210-2RS (6210 2RS/C3 PRX)
- DIXON Dixon Hose, Mender Steel, 3/4" (DM6)
- CONRADER Pressure Relief Valve, Brass Ball (5008Y-CE-50)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14 125 SST)
- CONRADER Safety Valve, Soft Seat, 1/2In, 300 PSI, SS (SRV390-1/2-V-SS-300)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-200)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRH250-38-150 SST)
- CONRADER Safety Valve, Soft Seat, 1/2In, 200 PSI, SS (SRV390-1/2-V-SS-200)
- FLOW-RITE Flow-Rite MV-11-FN01 V1 Two-Position Shut Off Valve Open/Closed - Qwik-Lok, Front 3/4" (MV-11-FN01)
- Conrader Pneumatic Safety Valves