Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4In, 200 PSI, SS
Mfr # SRV250-V-SS-200
Zoro # G4490945
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 200 psi
- Rated CFM @ Set Pressure 173 cfm
- Spring 17-7 SS
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-200
- Zoro # G4490945
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 200 psi |
Rated CFM @ Set Pressure | 173 cfm |
Spring | 17-7 SS |
Standards | ASME/CRN |
Item | Air Safety Valve |
Application | Air |
Max. Temp. (F) | 400 Degrees F |
Seal | Viton |
Body Material | Stainless steel |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 200 psi, 173 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56C-S)
- WILKERSON Filter-Regulator, Particles/Water Removal, Gauge Port Size: 1/4 in (B28-06-FL00B)
- PARKER Fitting, Female ORS, Straight, 1/4 (1JS43-6-4)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner-Setscrew (VPS-212)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-200 SST)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-200)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 150 PSI (SRV530-3/4-150)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRH250-1/8-100 SST)
- CONRADER Safety Valve, Soft Seat, 3/4In, 125 PSI, SS (SRV530-3/4-V-SS-125)
- CONRADER Safety Valve, Soft Seat, 1 In, 175 PSI (SRV765-1-175)
- FLOW-RITE Flow-Rite MV-11-FN01 V1 Two-Position Shut Off Valve Open/Closed - Qwik-Lok, Front 3/4" (MV-11-FN01)
- Conrader Pneumatic Safety Valves