Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4In, 175 PSI, SS
Mfr # SRV250-V-SS-175
Zoro # G4490954
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 175 psi
- Rated CFM @ Set Pressure 153 cfm
- Standards ASME/CRN
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-175
- Zoro # G4490954
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 175 psi |
Rated CFM @ Set Pressure | 153 cfm |
Standards | ASME/CRN |
Spring | 17-7 SS |
Application | Air |
Item | Air Safety Valve |
Max. Temp. (F) | 400 Degrees F |
Seal | Viton |
Body Material | Stainless steel |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 175 psi, 153 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR024W)
- BESTORQ Aftermarket Bush Hog HDZ3173FX (Deck 73") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (MP-28)
- FESTO Push-In L-Fitting, Rotatable QSRL-G3/8-12 (QSRL-G3/8-12)
- CONRADER Safety Valve, Soft Seat, 1/4In, 250 PSI, SS (SRV250-V-SS-250)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 75 SST)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-200 sst)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 150 PSI (SRV530-1/2-150)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-200)
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRV250-38-50 SST)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi (SA25-1A175)
- Conrader Pneumatic Valves