Shop All Pneumatic Safety Valves
Conrader
Safety Valve, Soft Seat, 1/4In, 150 PSI, SS
Mfr # SRV250-V-SS-150
Zoro # G4490963
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/4 in
- Preset Setting (PSI) 150 psi
- Rated CFM @ Set Pressure 132 cfm
- Standards ASME/CRN
Product Information
- Brand Conrader
- MFR # SRV250-V-SS-150
- Zoro # G4490963
- Country of Origin United States
- Category Pneumatic Safety Valves
Details
Valve Type | Soft Seat |
(M)NPT Inlet (In.) | 1/4 in |
Preset Setting (PSI) | 150 psi |
Rated CFM @ Set Pressure | 132 cfm |
Standards | ASME/CRN |
Max. Temp. (F) | 400 Degrees F |
Body Material | Stainless steel |
Item | Air Safety Valve |
Spring | 17-7 SS |
Seal | Viton |
Application | Air |
Description
Air Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 150 psi, 132 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Stainless Steel Body Material, Viton Seal, 17-7 SS Spring, Standards ASME/CRN, Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-34AS)
- DDS Shaft Seal, 40 x 57 x 10 mm., TC, Nitrile Rubber (405710TC)
- NSK 600 Series Single Row Deep Groove Ball Bearing (696ZZ)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (UCFL209-27)
- CONRADER Safety Valve, Hard Seat, 1/4In, 250 PSI, SS (SRH250-SS-250)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-14-200 SST)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- CONRADER Safety Valve, Hard Seat, 1/2In, 150 PSI, SS (SRH375-1/2-SS-150)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-150)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRH375-12-150 SST)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SB50-0A100)
- Conrader Pneumatic Safety Valves